Zoro Homepage
This item is Discontinued.
Xerox Toner Cartridge, 5000 Page, Cyan 106R01503

Toner Cartridge, 5000 Page, Cyan (Discontinued)

  • Mfr # 106R01503
  • Zoro # G4252215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106R01503
Zoro #
G4252215
UPC #
095205760866
Country of Origin
Japan

Details

Printer Series
Phaser
Printer Model
Phaser 6700
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
Xerox
Max. Page Yield
5000
Color
Cyan
Remanufactured Cartridge Number
No
For Use With
Xerox® Phaser® 6700; Xerox®
Product Type
Toner Cartridge
Package Type
OEM
Compatibility
Xerox Phaser 6700 Printer
Supply Type
Toner
Device Types
Multifunction Laser Printer

Description

Printer Brand Xerox, Printer Series Phaser, Printer Model Phaser 6700, Max. Page Yield 5000, Color Cyan, Cartridge Condition New, Toner Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.