
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106R01505
Zoro #
G4252197
UPC #
095205760880
Country of Origin
Japan
Dimensions
Length
13.3"
Details
Printer Series
Phaser
Printer Model
Phaser 6700
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
Xerox
Max. Page Yield
5000
Color
Yellow
For Use With
Xerox® Phaser® 6700; Xerox®
Remanufactured Cartridge Number
No
Package Type
OEM
Product Type
Toner Cartridge
Compatibility
Xerox Phaser 6700 Printer
Supply Type
Toner
Device Types
Multifunction Laser Printer
Description
Printer Brand Xerox, Printer Series Phaser, Printer Model Phaser 6700, Max. Page Yield 5000, Color Yellow, Cartridge Condition New, Toner Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.