Zoro Homepage
This item is Discontinued.
Xerox Toner Cartridge, 76000 Page, Black, PK2 006R01551

Toner Cartridge, 76000 Page, Black, PK2 (Discontinued)

  • Mfr # 006R01551
  • Zoro # G4251637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
006R01551
Zoro #
G4251637
UPC #
095205971699
Country of Origin
Netherlands

Details

Printer Series
WorkCentre
Printer Model
WorkCentre 5845
Cartridge Condition
New
Item
Waste Toner Cartridge
Printer Brand
Xerox
Max. Page Yield
38,000
Color
Black
For Use With
Xerox® WorkCentre® 5845; Xerox®
Remanufactured Cartridge Number
No
Package Type
OEM
Product Type
Toner Cartridge
Compatibility
Xerox WorkCentre Printers :5845, 5845C, 5855, 5855C
Supply Type
Toner
Device Types
Multifunction Laser Printer

Description

Printer Brand Xerox, Printer Series WorkCentre, Printer Model WorkCentre 5845, Max. Page Yield 38,000, Cartridge Condition New, Waste Toner Cartridge, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.