This item is Discontinued.

Xerox VersaLink Toner, VersaLink High-Yield Toner, 20,900 Page-Yield, Black 106R04049

VersaLink Toner, VersaLink High-Yield Toner, 20,900 Page-Yield, Black (Discontinued)

  • Mfr # 106R04049
  • Zoro # G305695991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
106R04049
Zoro #
G305695991
UPC #
95205881851
Country of Origin
Japan

Details

Item
Print and Imaging Supplies
Max. Page Yield
20900
Color
Black
For Use With
Xerox® VersaLink® C8000
Compatible OEM Model Number
OEM
Remanufactured Cartridge Number
No
Print Supply Technology
VersaLink®
Yield Type
High-Yield
Supply Type
Toner
Device Types
Laser Printer

Description

For excellent performance, quality and total cost of ownership, buy genuine Xerox.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.