Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xerox Vitality 3-Hole Punchd Paper, 8.5x11, PK10 3R2641

Vitality 3-Hole Punchd Paper, 8.5x11, PK10 (Discontinued)

  • Mfr # 3R2641
  • Zoro # G4250657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3R2641
Zoro #
G4250657
UPC #
095205326413
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11
Paper Size Name
Letter
Size
8.5 x 11
Sheet/Roll Size
8.5 x 11

Details

Item
Vitality 3-Hole Punchd Paper,8.5x11,PK10
Color
White
Brightness
92
Paper Weight
20 lb Bond
Features
ColorLok Technology, Jam-free, Punched
Green Environmental Attribute
FSC
Product Type
Vitality 3-Hole Punchd Paper,8.5x11,PK10
Weight
52.6 lbs
Machine Compatibility
Copiers; Fax Machines; Laser Printers; Offset Presses
Paper Grade (gsm)
75 gsm
Brightness Rating (International)
106
Interpack Paper Quantity
500 Sheets/Ream, 10 Reams/Carton
Brightness Rating (US)
92
Paper/Media Color(s)
White
Paper Basis Weight (lb)
20 lb Bond
Hole-Punch Format
Side: 3-Hole Punched
Total Number of Sheets
5000
3 Hole Punch
Yes

Description

Vitality 3-Hole Punchd Paper,8.5x11,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.