This item is Discontinued.

Xerox Vitality Carbonless 3-Part Paper, 8.5 x 11, Canary/Pink/White, PK5010 3R12854

Vitality Carbonless 3-Part Paper, 8.5 x 11, Canary/Pink/White, PK5010 (Discontinued)

  • Mfr # 3R12854
  • Zoro # G4078479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3R12854
Zoro #
G4078479
UPC #
95205128543
Country of Origin
United States

Dimensions

Size
8.5 x 11
Sheet/Roll Size
8.5 x 11

Details

Item
Paper
Color
Canary/Pink/White
Paper Basis Weight (lb)
20 lb Bond; 21 lb Bond
For Use With
Xerox® Colorpress 100/800; XC550/560/700/700i/ 770; DocuColor 5000/7000/8000; Nuvera Family
Machine Compatibility
Inkjet Printers; Laser Printers
Paper/Media Color(s)
Canary/Pink/White
Number of Parts
3
Brightness Rating (International)
92
Sequence
Reverse
Weight
52.5 lbs
Brightness Rating (US)
92
Sheets Per Unit
5010

Description

Multipurpose carbonless paper is good for a wide variety of forms. Designed for optimal performance in digital and offset printing. Engineered to run cleaner and reduce the risk of contamination. Brightest base sheet enhances images. Great for image legibility on multiple part forms. Performance guaranteed.


  • Good for a wide variety of forms.
  • Designed for optimal performance in digital and offset printing.
  • Engineered to run cleaner and reduce the risk of contamination.
  • Great for image legibility on multiple part forms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.