Vitality Multipurp Print Paper, 92 Bright, 20lb, 8.5x11, Wht, PK200000

  • Mfr # 3R02047PLT

  • Zoro # G4197993


product price:  $3,220.99
/pk 200000, $0.02/ea
Item requires special delivery charges. A $650.00 per item surcharge will be applied.

Key Features

Sheet Size
8.5 x 11
Color
White
Brightness
92
Paper Weight
20 lb Bond
Size
8.5 x 11
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3R02047PLT
Zoro #
G4197993
UPC #
95205320466
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11
Size
8.5 x 11
Sheet/Roll Size
8.5 x 11

Details

Item
Paper
Color
White
Brightness
92
Paper Weight
20 lb Bond
Brightness Rating (US)
92
Paper Basis Weight (lb)
20 lb Bond
Paper Grade (gsm)
75 gsm
Interpack Paper Quantity
500 Sheets/Ream, 10 Reams/Carton, 40 Cartons/Pallet
Brightness Rating (International)
106
Machine Compatibility
Copiers; Fax Machines; Inkjet Printers; Laser Printers; Typewriters
Weight
2150 lbs
Paper/Media Color(s)
White
Total Number of Sheets
200000
Recycled Content
0%
For Use With
Copiers, Fax Machines, Inkjet Printers, Laser Printers, Typewriters

Description

xeroxTM Vitality Multipurpose Print Paper, 92 Bright, 20lb, 8.5 x 11, White, 500 Sheets/Ream, 10 Reams/Carton, 40 Cartons/Pallet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.