Vitality Multipurpose Print Paper, 92 Bright, 20 lb Bond Weight, 8.5 x 11, White, 500PK

  • Mfr # 3R02047PY

  • Zoro # G215510407


product price:  $13.19
/pk 500, $0.03/ea

Key Features

Paper Weight
20 lb Bond
Total Number of Sheets
500
Color
White
Brightness
92
Sheet Size
8.5 x 11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3R02047PY
Zoro #
G215510407
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11

Details

Paper Weight
20 lb Bond
Total Number of Sheets
500
Color
White
Item
Copy/Office Paper Sheets
Brightness
92

Description

Multipurpose printer paper is versatile and good for most jobs. Features ColorLok technology for bolder blacks and vivid colors with inkjet printing. Perfect for giving documents a crisp, professional look. 99.99% jam free on high-speed digital printing equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.