This item is Discontinued.

Xerox Vitality Multipurpose Print Paper, 92 Bright, 20lb, 8.5x14, Wht, PK500 3R02051

Vitality Multipurpose Print Paper, 92 Bright, 20lb, 8.5x14, Wht, PK500 (Discontinued)

  • Mfr # 3R02051
  • Zoro # G7570056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3R02051
Zoro #
G7570056
UPC #
95205320503
Country of Origin
United States

Dimensions

Size
8.5 x 14
Sheet/Roll Size
8.5 x 14
Sheet Size
8.5 x 14

Details

Item
Paper
Color
White
Weight
6.486 lbs
Brightness Rating (International)
106
Machine Compatibility
Copiers; Fax Machines; Laser Printers; Offset Presses
Paper Basis Weight (lb)
20 lb Bond
Paper Grade (gsm)
75 gsm
Paper/Media Color(s)
White
Brightness Rating (US)
92
Brightness
92
Total Number of Sheets
500
Paper Weight
20 lb Bond

Description

xeroxTM Vitality Multipurpose Print Paper, 92 Bright, 20lb, 8.5 x 14, White, 500/Ream

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.