Shop XEROX
See all product information
Create Account
Vitality Paper, 8.5 x 11, White, PK5000
- Mfr # 3R02047
- Zoro # G7570126
product price:Â
$
76.49
/pk of 5000, $0.02/ea
Key Features
Sheet Size
8.5 x 11
Color
White
Brightness
92
Paper Weight
20 lb Bond
Recycled Content
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3R02047
- Zoro #
- G7570126
- UPC #
- -
- Country of Origin
- United States
- Item
- Paper
- Color
- White
- Brightness
- 92
- Paper Weight
- 20 lb Bond
- Recycled Content
- No
- Weight
- 51.4 lbs
- Interpack Paper Quantity
- 500 Sheets/Ream, 10 Reams/Carton
- Brightness Rating (International)
- 106
- Paper/Media Color(s)
- White
- Machine Compatibility
- Copiers; Fax Machines; Laser Printers; Offset Presses
- Paper Basis Weight (lb)
- 20 lb Bond
- Brightness Rating (US)
- 92
- Paper Grade (gsm)
- 75 gsm
- Total Number of Sheets
- 5000
- For Use With
- Copiers, Fax Machines, Laser Printers, Offset Presses
Dimensions
- Sheet Size
- 8.5 x 11
- Paper Size Name
- Letter
- Size
- 8.5 x 11
- Sheet/Roll Size
- 8.5 x 11
Description
Vitality Paper,8.5 x 11,White,PK5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.