Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vitality Premium Multipurpose Print Paper, 97 Bright, 24 lb Bond, 8.5 x 11, Extra White, 4000PK

  • Mfr # 1001

  • Zoro # G615510403


product price: $92.45
/pk 4000, $0.02/ea
Free Shipping & Returns

Key Features

Total Number of Sheets
4000
Color
Extra White
Sheet Size
8.5 x 11
Brightness
97
Paper Weight
24 lb Bond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001
Zoro #
G615510403
UPC #
-
Country of Origin
Canada

Dimensions

Sheet Size
8.5 x 11

Details

Total Number of Sheets
4000
Color
Extra White
Brightness
97
Item
Copy/Office Paper Sheets
Paper Weight
24 lb Bond

Description

Multipurpose printer paper is versatile and good for most jobs. Features ColorLok technology for bolder blacks and vivid colors with inkjet printing. Perfect for giving documents a crisp, professional look. 99.99% jam free on high-speed digital printing equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.