Vitality Printer Paper, 11x17, White, PK500
Mfr # 3R3761
Zoro # G4250596
product price: $18.15
/pk 500, $0.04/eaKey Features
Sheet Size
11 x 17
Color
White
Brightness
92
Paper Weight
20 lb Bond
Features
ColorLok Technology, Jam-free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3R3761
Zoro #
G4250596
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
11 x 17
Sheet/Roll Size
11 x 17
Details
Item
Vitality Printer Paper
Color
White
Brightness
92
Paper Weight
20 lb Bond
Features
ColorLok Technology, Jam-free
Green Environmental Attribute
FSC
Brightness Rating (International)
106
Paper Grade (gsm)
75 gsm
Paper Basis Weight (lb)
20 lb Bond
Machine Compatibility
Copiers; Fax Machines; Laser Printers; Offset Presses
Paper/Media Color(s)
White
Brightness Rating (US)
92
Total Number of Sheets
500
Description
Vitality Printer Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.