Zoro Homepage
This item is Discontinued.
Xerox Waste Cartridge, Phaser 6600, Magenta 108R01121

Waste Cartridge, Phaser 6600, Magenta (Discontinued)

  • Mfr # 108R01121
  • Zoro # G4252809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108R01121
Zoro #
G4252809
UPC #
095205964172
Country of Origin
China

Details

Market Indicator Cartridge No.
108R01121
Printer Series
Phaser, WorkCentre
Printer Model
Phaser 6600, WorkCentre 6605, 6655, 6655i
Cartridge Condition
New
Item
Drum Unit
Printer Brand
Xerox
Max. Page Yield
60,000
Color
Black/Cyan/Magenta/Yellow
For Use With
Xerox® Phaser® 6600, WorkCentre® 6605, 6655, 6655i; Xerox®
Remanufactured Cartridge Number
No
Product Type
Imaging Drum
Compatibility
Xerox Phaser 6600 Printer, Xerox WorkCentre 6605 Printer
Device Types
Multifunction Laser Printer
Supply Type
Imaging Unit

Description

Market Indicator Cartridge No. 108R01121, Printer Brand Xerox, Printer Series Phaser, WorkCentre, Printer Model Phaser 6600, WorkCentre 6605, 6655, 6655i, Max. Page Yield 60,000, Color Black/Cyan/Magenta/Yellow, Cartridge Condition New, Drum Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.