This item is Discontinued.

Xerox Xerox 3R03761 Business 4200 Copy Paper; 92 Brightness; 20 lb; 11 x 17; White; 500 Sheets-Ream 3R03761

This item is Discontinued.

Xerox

Xerox 3R03761 Business 4200 Copy Paper; 92 Brightness; 20 lb; 11 x 17; White; 500 Sheets-Ream (Discontinued)

Mfr # 3R03761
Zoro # G703895283
UPC # 95205337624
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3R03761
Zoro #
G703895283
UPC #
95205337624
Country of Origin
United States

Dimensions

Sheet Size
11" x 17"

Details

Item
Copy & Multipurpose Paper
Color
White
Brightness
92
Paper Weight
20 lb
Application
Multipurpose
Features
Jam-free
Opacity Percentage
90%
Print Technology
Inkjet
Series
Vitality
Application/Usage
Multipurpose

Description

Guaranteed 99.9% jam-free. Designed for everyday use on all types of equipment including high- and low-volume printers and copiers, inkjet and laser printers, plain paper fax machines and offset printing presses. Performs for both single- and double-sided imaging. This product was made from wood that came from a certified managed forest. Size: 11 x 17; Paper Color(s): White; Paper Weight: 20 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.