Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xerox 500+ GB Hard Disk Drive - Printer Device Supported

  • Mfr # 097N02443

  • Zoro # G514878062


product price: $550.99
/ea
Free Shipping & Returns

Key Features

For Use With
Xerox VersaLink Printers: B415, B625
Recording Capacity
500 GB
Drive Type
Internal
Storage Capacity
500 GB
Compatibility
Xerox VersaLink Printers: B415 B625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
097N02443
Zoro #
G514878062
UPC #
95205040708
Country of Origin
China

Details

Item
Hard Drive
For Use With
Xerox VersaLink Printers: B415, B625
Recording Capacity
500 GB
Drive Type
Internal
Storage Capacity
500 GB
Compatibility
Xerox VersaLink Printers: B415 B625
Device Supported
Printer
Wireless LAN
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.