Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xerox Xerox Fuser Unit, 110V, 150000 Yield 115R00059

Xerox Fuser Unit, 110V, 150000 Yield (Discontinued)

  • Mfr # 115R00059
  • Zoro # G6682996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115R00059
Zoro #
G6682996
UPC #
95205740110
Country of Origin
China

Details

Voltage
110-120
Yield
150000 Pages

Description

Xerox WorkCentre 6400 Fuser Unit (110V) (150,000 Yield)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.