
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6510/DNI
Zoro #
G2687156
UPC #
95205839784
Country of Origin
Viet Nam
Dimensions
Width
16.5"
Depth
19.6"
Height
13.7"
Details
Power Source
AC Supply
Input Voltage
120 V AC
Product Type
Laser Printer
Description
Xerox Phaser 6510DNI Color Laser Printer (30 ppm) (1 GB) (8.5" x 14") (Max Duty Cycle 50,000 Pages) (Duplex) (USB) (Ethernet) (Wireless) (250 Sheet Input Tray) (50 Sheet MPT)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.