Shop XEROX
See all product information
Create Account
Yellow Toner Cartridge, 2400 Yield
- Mfr # 106R03861
- Zoro # G6704145
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Capacity
Standard Yield
Color
Yellow
Yield
2400 Pages
Max. Page Yield
2400
Compatible OEM Model Number
C500, C505
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 106R03861
- Zoro #
- G6704145
- UPC #
- 95205862232
- Country of Origin
- Viet Nam
Details
- Capacity
- Standard Yield
- Item
- Toner
- Color
- Yellow
- Yield
- 2400 Pages
- Max. Page Yield
- 2400
- Compatible OEM Model Number
- C500, C505
- Ink/Toner Color
- Yellow
Description
Xerox VersaLink C500, C505 Yellow Toner Cartridge (2,400 Yield)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.