Yellow Toner Cartridge, 34000 Yield
- Mfr # 006R01658
- Zoro # G6703244
product price:Â
$
556.99
/ea
Free Shipping & Returns
Key Features
Capacity
Standard Yield
Color
Yellow
Yield
34000 Pages
Compatible OEM Model Number
Xerox Colour C60, C70
Max. Page Yield
34000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 006R01658
- Zoro #
- G6703244
- UPC #
- 95205616552
- Country of Origin
- United States
- Capacity
- Standard Yield
- Item
- Toner
- Color
- Yellow
- Yield
- 34000 Pages
- Compatible OEM Model Number
- Xerox Colour C60, C70
- Max. Page Yield
- 34000
- For Use With
- Printer
- Ink/Toner Color
- Yellow
- Fits Brand
- Xerox
Description
Xerox C60, C70 Yellow Toner Cartridge (34,000 Yield). Genuine Xerox Supplies assure you of the best quality output from your Xerox copier. Always use only Xerox supplies in your Xerox printers, copiers, fax machines and multifunction products.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.