Shop XEROX
See all product information
Create Account
Yellow Toner Cartridge Sold, 34000 Yield
- Mfr # 006R01737
- Zoro # G6689147
product price:Â
$
497.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Yield
34000 Pages
Print Color
Yellow
Print Technology
Laser
Max. Page Yield
34000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 006R01737
- Zoro #
- G6689147
- UPC #
- 95205617375
- Country of Origin
- Japan
- Item
- Toner
- Color
- Yellow
- Yield
- 34000 Pages
- Print Color
- Yellow
- Print Technology
- Laser
- Max. Page Yield
- 34000
- Compatible OEM Model Number
- Xerox PrimeLink C9065, C9070
- Ink/Toner Color
- Yellow
Description
Xerox Genuine Color Primelink XC9065, XC9070 Yellow Toner Cartridge Sold (34,000 Yield). Genuine Xerox Supplies assure you of the best quality output from your Xerox printer. Always use only Xerox supplies in your Xerox printers, copiers, fax machines and multifunction products.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.