This item is Discontinued.

Xhose Pro Big Boss 5/8 in. D X 50 ft. L Heavy Duty Commercial Grade Expandable Garden Hose Black 1256

This item is Discontinued.

Xhose

Pro Big Boss 5/8 in. D X 50 ft. L Heavy Duty Commercial Grade Expandable Garden Hose Black (Discontinued)

Mfr # 1256
Zoro # G105857810
UPC # 80313012563
Country of Origin China
Category Garden Hoses
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1256
Zoro #
G105857810
UPC #
80313012563
Country of Origin
China

Dimensions

Hose Length
50 ft
Dia.
5/8 in

Details

Hose Color
Black
Burst Pressure
500 PSI
Features
Expandable
Max. Pressure
85 psi
Hose Material
Woven
Coupling Material
Brass
Hose Duty Rating
Heavy Duty
Grade
Commercial Grade

Description

The Xhose Pro is the original garden hose that expands when water courses through it. Better than a traditional garden hose it's lightweight compact and expandable with a powerful spray and a kink-free design. The secret is in its reinforced high-grade polyester outer layer which is specially woven to make it tougher and stronger than ever. The solid brass fittings and superior strain relief collar are crush resistant while the thick specially formulated latex inner layer expands to produce more velocity and higher pressure. Plus it expands and contracts when water is turned off for easy maneuverability and storage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.