Zoro Homepage

Xtremescale Dualport 10/25Gbe Sfp28 Net

  • Mfr # X2522-25G-PLUS

  • Zoro # G0067622


product price: $1,507.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Energy Star; Environmentally Friendly
Expansion Slot Type
SFP28
Number of Ports
2
Media Type Supported
Optical Fiber
Network Technology
25GBase-X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X2522-25G-PLUS
Zoro #
G0067622
UPC #
816191010892
Country of Origin
Unknown

Details

Green Environmental Attribute
Energy Star; Environmentally Friendly
Expansion Slot Type
SFP28
Number of Ports
2
Media Type Supported
Optical Fiber
Network Technology
25GBase-X
Host Interface
PCI Express 3.1 x8
Device Supported
Server
Series
X2
Item
25Gigabit Ethernet Card
Mounting
Plug-in Card

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.