Easyplank Drumheller Dusk/Hercules 7'' Wx48'' L Vinyl Floor Plank, 23.3 Sq. Ft./Case

  • Mfr # Drumheller Dusk-Hercules

  • Zoro # G321885789


product price:  $96.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Drumheller Dusk-Hercules
Zoro #
G321885789
UPC #
804660301015
Country of Origin
Korea, Republic of

Description

7 In. x 48 In. x 5 mm luxury vinyl flooring is 100% waterproof with a highly durable 12 mil UV (ultraviolet) ultra-resistant coating (URC) wear layer that resists scratches and scuffing. Dimensionally stable core minimizes expansion and contraction. Hypoallergenic mildew resistant fade resistant chip resistant UV resistant fire resistant sound absorbent slip resistant. No fasteners needed. Installation options include loose laying all planks (which hold each other in place) or using double-sided tape or adhesive on planks around the perimeter of the room. Some commercial applications could require full-spread adhesive on all planks. Can be installed over almost any solid surface including tile wood and other laminate flooring with very little subfloor preparation. 10 pieces per box 23.3 Sq. Ft./box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.