This item is Discontinued.

Xlerator BMC, No ADA, 277 VAC, Automatic Hand Dryer XL-BWH-1.1N-277V

BMC, No ADA, 277 VAC, Automatic Hand Dryer (Discontinued)

  • Mfr # XL-BWH-1.1N-277V
  • Zoro # G9183666
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XL-BWH-1.1N-277V
Zoro #
G9183666
UPC #
700251118508
Country of Origin
United States

Dimensions

Depth
6-6/16"
Height
12-11/16"
Width
11-3/4"

Details

Item
Hand Dryer
Nozzle
Fixed
Cover Material
BMC
Dryer Activation
Automatic
Color
White
Dry Time
15 sec.
Amps
5.5
Voltage
277
ADA Compliant
No
Standards
ADA Compliant, cULus, Made In USA Certified
Air Flow Rate
19,000 LFM
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Sound Level dB
78
Watts
1500
Finish
BMC
Mounting
Wall
Includes
Cover Removal Tool
Max. Air Temp.
135 Degrees F

Description

Hand Dryer, Dry Time 15 sec, Cover Material BMC, Color White, ADA Compliant No, Voltage 277, Dryer Activation Automatic, Finish BMC, Standards ADA Compliant, cULus, Made In USA Certified, Includes Cover Removal Tool, Air Flow Rate 19,000 lfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.