Zoro Homepage
This item is Discontinued.
Xlerator Stainless steel, No ADA, 208 VAC, Automatic Hand Dryer XL-SBH-1.1N-208V

Stainless steel, No ADA, 208 VAC, Automatic Hand Dryer (Discontinued)

  • Mfr # XL-SBH-1.1N-208V
  • Zoro # G9183885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XL-SBH-1.1N-208V
Zoro #
G9183885
UPC #
700251118546
Country of Origin
United States

Dimensions

Height
12-11/16"
Width
11-3/4"
Depth
6-6/16"

Details

Item
Hand Dryer
Nozzle
Fixed
Cover Material
Stainless Steel
Dryer Activation
Automatic
Color
Silver
Dry Time
15 sec.
Amps
7
Voltage
208
ADA Compliant
No
Max. Air Temp.
135 Degrees F
Air Flow Rate
19,000 LFM
Mounting
Wall
Includes
Cover Removal Tool, HEPA Filter
Finish
Stainless steel
Standards
ADA Compliant, cULus, Made In USA Certified
Sound Level dB
78
Watts
1500
Green Environmental Attribute
RoHS 2011/65/EU Compliant

Description

Hand Dryer, Dry Time 15 sec, Cover Material Stainless Steel, Color Silver, ADA Compliant No, Voltage 208, Dryer Activation Automatic, Finish Stainless Steel, Standards ADA Compliant, cULus, Made In USA Certified, Includes Cover Removal Tool, HEPA Filter, Air Flow Rate 19,000 lfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.