HEPA Replacement Filter, Black, Metal Mesh
Mfr # 40520
Zoro # G4685807
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
8 5/8 in
Width
4 1/32 in
Includes
HEPA Filter Adapter
Standards
HEPA, UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40520
Zoro #
G4685807
UPC #
700251117839
Country of Origin
United States
Dimensions
Height
8 5/8 in
Width
4 1/32 in
Depth
2 9/32 in
Overall Height
8 5/8 in
Overall Width
4 in
Overall Depth
2 1/4 in
Details
Item
HEPA Filter
Color
Black
Includes
HEPA Filter Adapter
Standards
HEPA, UL
For Use With
Mfr. No. XL-BWH, XL-GR-1.1N-H-110-120V
Material
Metal Mesh
Product Type
Filter
Type
Hepa Filter
Filter Material
Cloth, Paper
Filter Efficiency
99.97% at 0.3 microns
Filtration Type
HEPA
Description
HEPA Filter, Color Black, Filter Material Cloth, Paper, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Overall Height 8 5/8 in, Overall Width 4 in, Overall Depth 2 1/4 in, Product Type Filter, Includes HEPA Filter Adapter, Standards HEPA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.