Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Retrofit Kit, Silver, Stainless Steel

  • Mfr # 40551

  • Zoro # G4311431


product price: $342.00
/ea
Free Shipping & Returns

Key Features

Color
Silver
ADA Compliant
Yes
Depth
1 in
Width
17 7/16 in
Height
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40551
Zoro #
G4311431
UPC #
700251117181
Country of Origin
United States

Dimensions

Depth
1 in
Width
17 7/16 in
Height
56 in
Overall Width
17 1/4 in
Overall Height
56 in
Overall Depth
1 in

Details

Item
Hand Dryer Wall Retrofit Kit
Color
Silver
ADA Compliant
Yes
Material
Stainless Steel
Includes
Hardware
For Use With
Mfr. No. XL-BWH
Standards
ADA Compliant
Product Type
Wall Retrofit Kit
Compatible Manufacturer Part Number
40502
Mounting Style
Screws
Type
Wall Retrofit
Compatible with Manufacturer Model Number
40502
Compatible Manufacturer Model Number
40502
For Use With Mfr. Model Number
40502
Compatible with Manufacturer Model No.
40502
Compatible with Mfr. Model No.
40502
For Use with Mfr Model Number
40502
Compatible Pump Manufacturer Part Number
40502
Compatible Mfr. Model Number
40502

Description

Hand Dryer Wall Retrofit Kit, Material Stainless Steel, Overall Height 56 in, Overall Width 17 1/4 in, Overall Depth 1 in, ADA Compliant Yes, Standards ADA Compliant, Includes Hardware, Compatible with Grainger Part Number 3DYH4, Compatible with Manufacturer Model Number 40502, Mounting Style Screws, Product Type Wall Retrofit Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.