Xchanger Combo Kit, Silver, SS
Mfr # 40575
Zoro # G9450856
product price: $642.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
ADA Compliant
Yes
For Use With
Mfr. No. XL-SB
Width
17 1/4 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40575
Zoro #
G9450856
UPC #
700251117600
Country of Origin
United States
Dimensions
Width
17 1/4 in
Depth
3 3/8 in
Height
56 in
Overall Height
56 in
Overall Depth
3 3/8 in
Overall Width
17 1/4 in
Details
Item
Hand Dryer Wall Retrofit Combo Kit
Color
Silver
ADA Compliant
Yes
For Use With
Mfr. No. XL-SB
Material
Stainless Steel
Includes
Recess Kit
Standards
ADA Compliant
Product Type
Wall Retrofit Kit
Compatible Manufacturer Part Number
40502, 40550
Compatible with Manufacturer Model Number
40502, 40550
Compatible Manufacturer Model Number
40502, 40550
For Use With Mfr. Model Number
40502, 40550
Compatible with Manufacturer Model No.
40502, 40550
Compatible with Mfr. Model No.
40502, 40550
For Use with Mfr Model Number
40502, 40550
Compatible Pump Manufacturer Part Number
40502, 40550
Compatible Mfr. Model Number
40502, 40550
Description
Hand Dryer Wall Retrofit Combo Kit, Color Silver, Material Stainless Steel, Overall Height 56 in, Overall Width 17 1/4 in, Overall Depth 3 3/8 in, ADA Compliant Yes, Standards ADA Compliant, Includes Recess Kit, Compatible with Grainger Part Number 15Z469, 3DYH4, Compatible with Manufacturer Model Number 40502, 40550, Product Type Wall Retrofit Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.