Zoro Homepage

Xchanger Combo Kit, Silver, SS

  • Mfr # 40576

  • Zoro # G9450865


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
ADA Compliant
Yes
Depth
3 3/8 in
Includes
Recess Kit
Width
17 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40576
Zoro #
G9450865
UPC #
700251117617
Country of Origin
United States

Dimensions

Depth
3 3/8 in
Width
17 1/4 in
Height
56 in
Overall Depth
3 3/8 in
Overall Height
26 in
Overall Width
16 3/8 in

Details

Item
Hand Dryer Wall Retrofit Combo Kit
Color
Silver
ADA Compliant
Yes
Includes
Recess Kit
Standards
ADA Compliant
Material
Stainless Steel
For Use With
Mfr. No. XL-SB
Product Type
Wall Retrofit Kit
Compatible Manufacturer Part Number
40502, 40551
Compatible with Manufacturer Model Number
40502, 40551
Compatible Manufacturer Model Number
40502, 40551
For Use With Mfr. Model Number
40502, 40551
Compatible with Manufacturer Model No.
40502, 40551
Compatible with Mfr. Model No.
40502, 40551
For Use with Mfr Model Number
40502, 40551
Compatible Pump Manufacturer Part Number
40502, 40551
Compatible Mfr. Model Number
40502, 40551

Description

Hand Dryer Wall Retrofit Combo Kit, Color Silver, Material Stainless Steel, Overall Height 26 in, Overall Width 16 3/8 in, Overall Depth 3 3/8 in, ADA Compliant Yes, Standards ADA Compliant, Includes Recess Kit, Compatible with Grainger Part Number 15Z470, 3DYH4, Compatible with Manufacturer Model Number 40502, 40551, Product Type Wall Retrofit Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.