Automatic Hand Dryer, 12 sec Dry, 68 to 76, 208 to 277V AC, Silver, Brushed

  • Mfr # XL-SBV-ECO-1.1N-208-277V

  • Zoro # G5863109


product price:  $745.00
/ea
Free Shipping & Returns

Key Features

Nozzle
Integral
Cover Material
Stainless Steel
Dryer Activation
Automatic
Dry Time
12 sec
Amps
5.6/6.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XL-SBV-ECO-1.1N-208-277V
Zoro #
G5863109
UPC #
700251133174
Country of Origin
United States

Dimensions

Height
12 45/64 in
Width
11 3/4 in
Depth
6 45/64 in
Overall Depth
6 3/4 in
Overall Height
12 3/4 in
Overall Width
11 3/4 in

Details

Item
Hand Dryer
Nozzle
Integral
Cover Material
Stainless Steel
Dryer Activation
Automatic
Color
Silver
Dry Time
12 sec
Amps
5.6/6.2
Voltage
208 to 277V AC
ADA Compliant
No
Sound Level dB
68 to 76
Mounting
Surface
Air Flow Rate
19,000 lfm
Watts
1160/1490
Max. Air Temp.
135 Degrees F
Green Environmental Attribute
Applicable to LEED Criteria
Standards
RoHS, UL/CUL Listed
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Finish
Brushed
Includes
Tamper Proof Wrench
Product Type
Hand Dryer
Sound Level
59 to 67 dBA
Mount Type
Surface
Nozzle Style
Intregal
Wattage
1,490 W
Current
6.2 A
Compatible with HEPA Filter
No
Includes HEPA Filter
No
Maximum Air Temperature
135 Degrees F
Heat Setting Levels
No Heat

Description

Hand Dryer, Dry Time 12 sec, Cover Material Stainless Steel, ADA Compliant No, Sound Level 59 to 67 dBA, Voltage 208 to 277V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Brushed, Standards RoHS, UL/CUL Listed, Includes Tamper Proof Wrench, Air Flow Rate 19,000 lfm, Maximum Air Temperature 135 Degrees F, Features Not Applicable, Product Type Hand Dryer, Current 6.2 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.