Zoro Homepage

Xpandit Expandable Plastic Barricade

  • Mfr # XPANDIT

  • Zoro # G3366275


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow/Black
Overall Length
16-1/2"L to 139"L
Overall Height
37 in
Material
Polypropylene (PP)
Weight
18 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPANDIT
Zoro #
G3366275
UPC #
-
Country of Origin
China

Dimensions

Overall Length
16-1/2"L to 139"L
Overall Height
37 in

Details

Item
Expandable Plastic Barricade
Color
Yellow/Black
Material
Polypropylene (PP)
Weight
18 lbs
Environmental Attributes
Rust-Proof, Di-Electric, Temperature Resistant

Description

Expandable Plastic Barricade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.