Zoro Homepage

Bib, 420 Denier Coated Nylon, Black, 2XL

  • Mfr # FW005-420PP-2XLT

  • Zoro # G7802510


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
420 Denier Coated Nylon
Closure Type
YKK Zippers with Storm Flaps
Type
Waterproof
Style
Waterproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW005-420PP-2XLT
Zoro #
G7802510
UPC #
-
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Bib
Color
Black
Material
420 Denier Coated Nylon
Closure Type
YKK Zippers with Storm Flaps
Type
Waterproof
Style
Waterproof
Insulated
Yes
Water-Resistant
Water Resistant

Description

Black Insulated Lightweight Bib,2X-Tall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.