This item is Discontinued.

Polar Plus Bib Overalls, Mens, 48 to 50 in., 12.5 oz. 92052-RXL3B

Bib Overalls, Mens, 48 to 50 in., 12.5 oz. (Discontinued)

  • Mfr # 92052-RXL3B
  • Zoro # G9166796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92052-RXL3B
Zoro #
G9166796
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Fits Waist Size
48 in to 50 in
Size-Body Type
Regular
Minimum Waist Size
48 in
Maximum Waist Size
50 in
Minimum Chest Size
38 in
Maximum Chest Size
46 in
Tag Size
50 x 32
Size (Max. Waist x Inseam)
3XL ( 50 in x 32 in )

Details

Item
Bib Overalls
Color
Navy
Material
Nylon
Fabric Weight
12.5 oz
Inseam
32 in
Gender
Men's
Closure Type
Zipper and Snap
Lining Material
Nylon
Features
Water-Proof Shell, Wind-Proof
Number of Outside Pockets
2
Hammer Loop
No
Style
Bib Overall
Insulation Material
Polar Plus
Temperature Rating
-60 Degrees F
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Series
92052
Suspender Material
Elastic
Includes Suspenders
Yes
Minimum Temperature
Below 0 Degrees F

Description

Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating -60 Degrees F, Gender Men's, Material Nylon, Fabric Weight 12.5 oz, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper with Storm Flap, Style Bib Overall, Color Navy, Maximum Chest Size 46 in, Minimum Chest Size 38 in, Maximum Waist Size 50 in, Minimum Waist Size 48 in, Inseam 32 in, Size 3XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.