Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

92001 Bib Overalls, Nylon, 10 oz Fabric Weight, 32 in Inseam, Navy, 5XL

  • Mfr # 92001-RXL5B

  • Zoro # G9474805


product price: $93.55
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Nylon
Fabric Weight
10 oz
Inseam
32 in
Closure Type
Zipper and Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92001-RXL5B
Zoro #
G9474805
UPC #
-
Country of Origin
China

Dimensions

Size
5XL
Fits Waist Size
56 in to 58 in
Maximum Chest Size
50 in
Minimum Chest Size
42 in
Size-Body Type
Regular
Maximum Waist Size
58 in
Tag Size
58 x 32
Minimum Waist Size
56 in

Details

Item
Bib Overalls
Color
Navy
Material
Nylon
Fabric Weight
10 oz
Inseam
32 in
Closure Type
Zipper and Snap
Gender
Men's
Series
92001
Features
Covers Chest and Back, Reflective Visibility Tape
Hammer Loop
No
Lining Material
Nylon
Number of Outside Pockets
2
Style
Bib Overall
Back Type
Closed
Garment Type
Overalls
Waist Closure
Zipper with Storm Flap
Insulated for Cold Conditions
Yes
Includes Hammer Loop
No
Insulation Material
Polyfill
Temperature Rating
-60 Degrees F
Includes Suspenders
Yes
Includes Lining
Yes
Fly Closure Type
Zipper

Description

Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating -60 Degrees F, Gender Men's, Material Nylon, Fabric Weight 10 oz, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Zipper with Storm Flap, Style Bib Overall, Color Navy, Maximum Chest Size 50 in, Minimum Chest Size 42 in, Maximum Waist Size 58 in, Minimum Waist Size 56 in, Inseam 32 in, Size 5XL, Size-Body Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.