Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Coat, 840 Denier Coated Nylon, Zipper with Snap, Navy/Silver, 2XL

  • Mfr # 34029REF

  • Zoro # G6364583


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Color
Navy/Silver
Material
840 Denier Coated Nylon
Fabric Weight
600 den
Closure Type
Zipper with Snap
Length
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34029REF
Zoro #
G6364583
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Length
37 in
Fits Chest Size
50 in to 52 in
Size-Body Type
Regular
Maximum Chest Size
52 in
Minimum Chest Size
50 in

Details

Item
Coat
Color
Navy/Silver
Material
840 Denier Coated Nylon
Fabric Weight
600 den
Closure Type
Zipper with Snap
Gender
Men's
Lining Material
Nylon Insulated with 300 Gram Poly Fill
Insulated
Yes
Number of Inside Pockets
1
Style
Reflective
Number of Outside Pockets
3
Type
Reflective
Features
Navy with Silver Strips, Nylon Insulated with 300 Gram Poly Fill
Hood Style
None
Collar Style
Pile
Includes Hood
No
Insulation Material
Poly Fill
Garment Type
Coat
Includes Removable Liner
No
Includes Lining
Yes
Series
FW570
Insulated for Cold Conditions
Yes
Temperature Rating
Down to -50 Degrees F

Description

Reflective Insulated Coat, Garment Type Coat, Length Type Thigh, Gender Men's, Style Reflective Coat, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 600 den, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Collar Style Pile, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Navy/Silver, Length 37 in, Maximum Chest Size 52 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.