Shop POLAR PLUS
See all product information
Create Account
Insulated Shipping Container, 22 in Inside L x 15 in Inside W x 15 in Inside H
- Mfr # IC-15F
- Zoro # G0507179
product price:Â
$
46.99
/ea
Key Features
Wall Thickness
0.25 in
Inside Length
22 in
Color
Black
Outside Length
22 1/4 in
For Use With
Temperature Sensitive Products
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IC-15F
- Zoro #
- G0507179
- UPC #
- -
- Country of Origin
- China
Dimensions
- Wall Thickness
- 0.25 in
- Inside Length
- 22 in
- Inside Width
- 15 in
- Outside Length
- 22 1/4 in
- Outside Width
- 15 1/4 in
- Inside Height
- 15 in
- Insert Wall Thickness
- 0.25 in
- Height
- 15 1/4 in
Details
- Color
- Black
- For Use With
- Temperature Sensitive Products
- Item
- Insulated Shipping Container
- Insert Material
- Styrofoam
- Material
- Styrofoam
Description
Insulated Shipping Container, Shipping Box Material Not Applicable, Insert Material Styrofoam, Inside Length 22 in, Inside Width 15 in, Inside Height 15 in, Inside LxWxH 22x15x15 in, Insert Wall Thickness 0.25 in, Board Test Not Applicable, Outside Length 22 1/4 in, Outside Width 15 1/4 in, Standards Not Applicable, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.