Shop POLAR PLUS
See all product information
Create Account
Insulated Shipping Container, 27 in Inside L x 16 in Inside W x 16 in Inside H
- Mfr # IC-16F
- Zoro # G0507206
product price:Â
$
57.65
/ea
Key Features
Wall Thickness
0.25 in
Inside Length
27 in
Color
Black
Outside Length
27 1/4 in
For Use With
Temperature Sensitive Products
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IC-16F
- Zoro #
- G0507206
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- For Use With
- Temperature Sensitive Products
- Item
- Insulated Shipping Container
- Insert Material
- Styrofoam
- Material
- Styrofoam
Description
Insulated Shipping Container, Insert Material Styrofoam, Inside Length 27 in, Inside Width 16 in, Inside Height 16 in, Inside LxWxH 27x16x16 in, Insert Wall Thickness 0.25 in, Outside Length 27 1/4 in, Outside Width 16 1/4 in, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.