Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Winter Boots, 7 Leather, 10 in Height, Black/Brown

  • Mfr # 5699

  • Zoro # G5896031


product price: $97.79
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Toe Type
Plain
Height
10 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5699
Zoro #
G5896031
UPC #
25593026268
Country of Origin
China

Dimensions

Size
7
Height
10 in
Overall Height
10 in
Size (PRINT)
7

Details

Item
Winter Boots
Color
Black/Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Insulation Type
-58 Degrees F Comfort Rated Inner Boot System
Midsole Material
EVA
Shank Material
Steel
Electrical Hazard Rated
No
Standards
ASTM F1677
Footwear Sole Pattern
Lug
Outsole Material
Rubber
Resists
Oils
Satra Slip Test Results- Dairy Tile Wet
0.46
Style Number
5699
Insulation Technology
-58 Degrees F Comfort Rated Inner Boot System
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
All-Leather Upper
Yes

Description

Winter Boots, Color Black/Brown, Gender Men's, Electrical Hazard Rated No, Color Family Brown, Size 7, Toe Cap Material Not Applicable, Waterproof Yes, Overall Height 10 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.