Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Winter Boots, 8 Leather, 10 in Height, Black/Brown

  • Mfr # 5699

  • Zoro # G5896025


product price: $97.79
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Toe Type
Plain
Height
10 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5699
Zoro #
G5896025
UPC #
25593026251
Country of Origin
China

Dimensions

Size
8
Height
10 in
Size (PRINT)
8
Overall Height
10 in

Details

Item
Winter Boots
Color
Black/Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Midsole Material
EVA
Resists
Oils
Insulation Type
-58 Degrees F Comfort Rated Inner Boot System
Shank Material
Steel
Electrical Hazard Rated
No
Footwear Sole Pattern
Lug
Standards
ASTM F1677
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46
Style Number
5699
Insulation Technology
-58 Degrees F Comfort Rated Inner Boot System
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes

Description

Winter Boots, Color Black/Brown, Gender Men's, Electrical Hazard Rated No, Color Family Brown, Size 8, Toe Cap Material Not Applicable, Waterproof Yes, Overall Height 10 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.