Jacket, Nylon, Navy, XLT
Mfr # FW006-TXL
Zoro # G7802547
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
Nylon
Type
Waterproof
Style
Waterproof
Insulated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW006-TXL
Zoro #
G7802547
UPC #
-
Country of Origin
China
Dimensions
Size
XLT
Details
Item
Jacket
Color
Navy
Material
Nylon
Type
Waterproof
Style
Waterproof
Insulated
Yes
Description
Navy Insulated Bomber Jacket,X-Tall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.