Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Coat, 1000 Denier Nylon, Zipper and Snap, Navy, 2XL

  • Mfr # 34029-RXL2B

  • Zoro # G9166726


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
1000 Denier Nylon
Fabric Weight
13 oz
Closure Type
Zipper and Snap
Length
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34029-RXL2B
Zoro #
G9166726
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Length
37 in
Fits Chest Size
50 in to 52 in
Minimum Chest Size
50 in
Size-Body Type
Regular
Maximum Chest Size
52 in

Details

Item
Coat
Color
Navy
Material
1000 Denier Nylon
Fabric Weight
13 oz
Closure Type
Zipper and Snap
Gender
Men's
Lining Material
Nylon
Number of Pockets
4-6
Number of Outside Pockets
3
Insulated
Yes
Number of Inside Pockets
1
Collar Style
Pile
Garment Type
Coat
Style
Work Coat
Temperature Rating
Down to -50 Degrees F
Series
34068
Includes Removable Liner
No
Hood Style
None
Includes Lining
Yes
Insulated for Cold Conditions
Yes
Includes Hood
No
Water-Resistant
Yes

Description

Insulated Work Coat, Garment Type Coat, Length Type Thigh, Gender Men's, Style Work Coat, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 1,000 den, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Collar Style Pile, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Navy, Length 37 in, Maximum Chest Size 52 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Lining Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.