Men's Insulated Vest, Nylon, Zipper and Snap, Black, 3XL

  • Mfr # 5705-RXL3B

  • Zoro # G9166866


product price:  $62.99
/ea

Key Features

Color
Black
Material
Nylon
Fabric Weight
120g
Closure Type
Zipper and Snap
Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5705-RXL3B
Zoro #
G9166866
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Length
29 in
Fits Chest Size
54 in to 56 in
Maximum Chest Size
56 in
Size-Body Type
Regular
Minimum Chest Size
54 in

Details

Item
Insulated Vest
Color
Black
Material
Nylon
Fabric Weight
120g
Closure Type
Zipper and Snap
Gender
Men's
Lining Material
Nylon Taffeta
Number of Pockets
6
Number of Outside Pockets
4
Style
Vest
Number of Inside Pockets
2
Includes Lining
Yes
Insulated for Cold Conditions
Yes
Temperature Rating
Down to 20 Degrees F
Series
5705

Description

Insulated Vest, Insulated for Cold Conditions Yes, Temperature Rating Down to 20 Degrees F, Material Nylon, Style Vest, Includes Lining Yes, Lining Material Nylon Taffeta, Fabric Weight 120g, Front Closure Type Zipper with Snap, Number of Outside Pockets 4, Number of Inside Pockets 2, Length 29 in, Minimum Chest Size 54 in, Size-Body Type Regular, Size 3XL, Maximum Chest Size 56 in, Series 5705

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.