Men's Insulated Work Coat, Nylon, Navy, 5XL
Mfr # 34029-RXLG5B
Zoro # G916278033
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
Nylon
Fabric Weight
1,000 den
Length
37 in
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34029-RXLG5B
Zoro #
G916278033
UPC #
-
Country of Origin
China
Dimensions
Size
5XL
Length
37 in
Maximum Chest Size
64 in
Size-Body Type
Regular
Details
Item
Insulated Work Coat
Color
Navy
Material
Nylon
Fabric Weight
1,000 den
Gender
Men's
Lining Material
Nylon
Number of Inside Pockets
1
Number of Outside Pockets
3
Hood Style
None
Style
Coat
Garment Type
Jacket
Temperature Rating
Down to -50 Degrees
Insulation Material
Poly Fill (300 g)
Includes Hood
No
Collar Style
Pile
Front Closure Type
Snap, Zipper
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Includes Removable Liner
No
Description
Insulated Work Coat, Garment Type Jacket, Length Type Thigh, Gender Men's, Style Coat, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 1,000 den, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Collar Style Pile, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Navy, Length 37 in, Maximum Chest Size 64 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees , Lining Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.