Men's Jacket, Acrylic, Zipper, Black, 5XL
Mfr # 37084
Zoro # G6364373
product price: $44.49
/eaKey Features
Color
Black
Material
Acrylic
Closure Type
Zipper
Length
31 in
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37084
Zoro #
G6364373
UPC #
-
Country of Origin
China
Dimensions
Size
5XL
Length
31 in
Fits Chest Size
62 in to 64
Maximum Chest Size
64 in
Minimum Chest Size
62 in
Size-Body Type
Regular
Description
Hooded Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions No, Material Acrylic, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Black, Length 31 in, Maximum Chest Size 64 in, Size-Body Type Regular, Lining Material Vellux, Size 5XL, Minimum Chest Size 62 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.