Shop POLAR PLUS
See all product information
Create Account
FW560 Bib Overalls, Nylon, 32 in Inseam, Navy, 2XL
- Mfr # FW560
- Zoro # G6364644
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
Nylon
Inseam
32 in
Closure Type
Zipper/Snap
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW560
- Zoro #
- G6364644
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 2XL
- Fits Waist Size
- 44 to 46 in
- Maximum Waist Size
- 46 in
- Size-Body Type
- Regular
- Minimum Waist Size
- 44 in
- Fits Chest Size
- Hand Warmer Pockets, Reflective Visibility Tape
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
Description
Bib Overalls, ANSI Class Not Rated, Gender Men's, Style Bib Overall, Color Navy, Material Nylon, Waist Closure Zipper, Number of Outside Pockets 2, Size 2XL, Inseam 32 in, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Reflective Stripe Border Type None, Maximum Waist Size 46 in, Fly Closure Type Zipper, Includes Lining Yes, Garment Features Reflective Chest Stripe, Size-Body Type Regular, Minimum Waist Size 44 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.