Men's 8-Inch Work Boot, 10 M, Steel Toe, 8 in H, Black, 5799-GR

  • Mfr # FW-5799GR-10

  • Zoro # G2014671


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Width
M
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
5799-GR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-5799GR-10
Zoro #
G2014671
UPC #
039517547647
Country of Origin
China

Dimensions

Size
10
Width
M
Height
8 in
Footwear Width
R
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
10

Details

Item
8-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
5799-GR
Upper Material
Leather
Toe Type
Steel
Outsole Material
TPU
Metal Chip Resisting Sole
No
Midsole Material
EVA, Rubber
Upper Material Description
Leather
Footwear Style
8 in Work Boot
Conductive
No
Metatarsal System
No
Electrical Hazard Rated
No
Footwear Shank Type
Steel
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Metatarsal Guard
No
Non-Marking Sole
Yes
Insole System
Removable AG7
CSA Footwear Standard
Grade 1 Toecap
Footwear Construction Type
Strobel Stitch
Mark II Slip Test Results- Dairy Tile Dry
0.56
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulation Type
Thinsulate(R)
Standards
ASTM F2413-05
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.68
Liner Material
Nylon, Synthetic Fabric
Manufacturers Suggested Sole Slip Rating
Not Rated
Shank Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
Yes
Footwear Closure Type
Pull On
Chain Saw Cut Resistant
No
Toe Shape
Round
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Wide Toe Cap
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
Not Rated
Insulation Weight
600 g
Ninety Degree Heel
No
Puncture Resistant Insole
No
Waterproof Type
Water Resistant
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Safety Criteria
Cold-Insulated, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Series
5799-GR
Slip Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Black
Construction
Cemented, Stitched
CSA Standards Met
Grade 1 Protective Toecap
Closure
Pull On
All-Leather Upper
Yes
Insole Technology
AG7(TM), Removable
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.68
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.56
Maximum Heat Rating
Not Rated
Liner Technology
Dri-Lex(R)
Insulation Technology
Thinsulate(R)
Heel Definition
Flat Heel
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Liner Material (PRINT)
Nylon, Dri-Lex(R)
Shank Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA, Rubber
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Insulation Weight (PRINT)
600 g
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
TPU
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.