Zoro Homepage

Detect Peroxide Based Explosives

  • Mfr # 1005

  • Zoro # G3235552


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Description/Special Features
Explosives Detection Ink to Test Suspicious Items for Peroxide Based Explosives (TATP/HMTD/Etc)
Number of Tests
100
Width
1/16 in
Form
Reagent
Shelf Life
12 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005
Zoro #
G3235552
UPC #
-
Country of Origin
United States

Dimensions

Width
1/16 in
Length
2 3/4 in
Overall Width
13/20 in
Overall Height
2 3/4 in
Overall Length
13/20 in

Details

Item
Peroxide Based Explosives Detector
Description/Special Features
Explosives Detection Ink to Test Suspicious Items for Peroxide Based Explosives (TATP/HMTD/Etc)
Number of Tests
100
Form
Reagent
Shelf Life
12 mo
Operating Temp. Range
0 Degrees to 50 Degrees C
Product Type
Peroxide Based Explosives Detector
Substances Detected
Peroxide
Operating Temperature - Minimum
0 Degrees C
Operating Temperature - Maximum
50 Degrees C
Test Form
Reagent

Description

Detects Peroxide Based Explosives, Description/Special Features Explosives Detection Ink to Test Suspicious Items for Peroxide Based Explosives (TATP,HMTD, Etc), Number of Tests 100 +, Operating Temp. Range 0 Degrees to 50 Degrees C, Form Reagent, Length 2-3/4 In., Width 1/16 In., Shelf Life 12 mo.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.