Zoro Homepage

Peroxide Detection Test Strips, PK50

  • Mfr # 3003

  • Zoro # G8939375


product price: $109.99
/pk 50, $2.20/ea
Free Shipping & Returns

Key Features

Description/Special Features
Test Strips Used to Detect Peroxides in Organic Solvents and Aqueous Solutions (0-50/50-100/100-250/250-350/350-500 ppm)
Number of Tests
50
Width
1/4 in
Shelf Life
9 mo
Size
50 Strips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3003
Zoro #
G8939375
UPC #
-
Country of Origin
United States

Dimensions

Width
1/4 in
Size
50 Strips
Length
2 1/2 in
Overall Diameter
1.25 in
Overall Height
3 1/2 in

Details

Item
Peroxide Detection Test Strips
Description/Special Features
Test Strips Used to Detect Peroxides in Organic Solvents and Aqueous Solutions (0-50/50-100/100-250/250-350/350-500 ppm)
Number of Tests
50
Shelf Life
9 mo
Form
Test Strips
Operating Temp. Range
0 Degrees to 50 Degrees C
Product Type
Peroxide Detection Test Strips
Operating Temperature - Maximum
50 Degrees C
Operating Temperature - Minimum
0 Degrees C
Test Form
Test Strips
Compatible Product Type
Organic and Aqueous Solutions
Substances Detected
Peroxide

Description

Peroxide Detection Test Strips, Description/Special Features Test Strips Used to Detect Peroxides in Organic Solvents and Aqueous Solutions, 0-50, 50-100, 100-250, 250-350, 350-500 ppm, Number of Tests 50, Operating Temp. Range 0 Degrees to 50 Degrees C, Form Test Strips, Length 2-1/2 In., Width 1/4 In., Size 50 Strips, Shelf Life 9 mo., Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.