Zoro Homepage

Test Strip Detection of Explosives, PK100

  • Mfr # 1002

  • Zoro # G8939402


product price: $141.99
/pk 100, $1.42/ea
Free Shipping & Returns

Key Features

Description/Special Features
Test Strips Used to Detect Ingredients In Suspect Liquids (Such As Hydrogen Peroxides or Chlorates) That Can Be Used for Manufacturing Explosives
Number of Tests
100
Width
1/4 in
Form
Test Strips
Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002
Zoro #
G8939402
UPC #
-
Country of Origin
United States

Dimensions

Width
1/4 in
Length
2 1/2 in
Overall Width
1/4 in
Overall Length
2 1/2 in

Details

Item
Explosives Detection Test Strips
Description/Special Features
Test Strips Used to Detect Ingredients In Suspect Liquids (Such As Hydrogen Peroxides or Chlorates) That Can Be Used for Manufacturing Explosives
Number of Tests
100
Form
Test Strips
Operating Temp. Range
0 Degrees to 50 Degrees C
Shelf Life
12 mo
Product Type
Explosives Detection Test Strips
Operating Temperature - Minimum
0 Degrees C
Substances Detected
Peroxide/Chlorate
Test Form
Test Strips
Operating Temperature - Maximum
50 Degrees C

Description

Test Strips for Detection of Explosives, Description/Special Features Test Strips Used to Detect Ingredients In Suspect Liquids, Such As Hydrogen Peroxides or Chlorates, That Can Be Used for Manufacturing Explosives, Number of Tests 100, Operating Temp. Range 0 Degrees to 50 Degrees C, Form Test Strips, Length 2-1/2 In., Width 1/4 In., Shelf Life 12 mo., Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.