Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 Ply Tying Twine, 8500 ft roll, 2PK

  • Mfr # 1PT-8500-2-X-S

  • Zoro # G422915293


product price: $79.49
/pk 2, $39.75/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PT-8500-2-X-S
Zoro #
G422915293
UPC #
810054455745
Country of Origin
China

Description

Handle versatile tasks with this multipurpose Polypropylene Tying Twine from Xpose Safety. Our poly twine dispenses directly from the box and is suitable for a wide range of indoor and outdoor applications. PRODUCT FEATURES: White Polypropylene Twine High Tensile Strength Easy to Knot 100% Waterproof AVAILABLE SIZES 1 PLY, 6300 Feet and 8500 Feet 2 PLY, 3150 Feet 3 PLY, 2100 Feet TENSILE STRENGTH 1 PLY = 156 lb tensile strength 2 PLY = 327 lb tensile strength 3 PLY = 479 lb tensile strength White poly string is a great replacement for natural sisal twine. It is easy to use, leaves no fibers and is cost-efficient. Save money on large projects with polypropylene twine; a more economical option than polyester or nylon. Dispenses directly from the box and unwinds smoothly off the spool, making it easy to quickly pull and cut to desired lengths. Buy in bulk and save. MARINE & NAUTICAL USE 100% waterproof, weatherproof, resistant to moisture, and floats on the surface, making polypropylene the ideal twine to use on or near open water. GARDEN & YARD USE inert when exposed to chemicals and gentle on plants - making it the best option for tying heavy tomato plants and other top-heavy garden veggies. Line up rows prior to planting or bundle sticks and brush during lawn care. VERSATILE TYING & BUNDLING Poly twine is free from the side effects of salts, oils, liquid fuels, organic solvents, acids and bases. The preferred choice for packing and transporting dirty goods. Other uses: bundling cardboard & newspaper, tying up trash & random debris from contract jobs, DIY projects & renovations, tying Christmas trees to vehicle rooftops, packaging & shipping facilities, and tying vinyl siding & lumber in the backs of trucks. Overcome workplace hazards and job site challenges with the reliable safety and security of Xpose Safety products.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.